Motion
12B OL
Offset Link - 12B / 3/4 in Pitch
Mi Item #03667160
MFR #12B OL
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 12B / 3/4 in Pitch
Mi Item #03667160
MFR #12B OL

Mfr description
12B BRITISH STD OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Chain Overall Width
    22.7 mm
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    11.68 mm
  • Link Plate Height
    15.93 mm
  • Pin Diameter
    5.72 mm
  • Roller Diameter
    12.07 mm

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766034864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)