Motion
140-2 SYNO RIV 10FT

RENOLD JEFFREY
140-2 SYNO RIV 10FT

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #03667168
MFR #140-2 SYNO RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-2 SYNO RIV 10FT

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 10 ft Length
MI ITEM #03667168
MFR #140-2 SYNO RIV 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140-2 SYNO RIV CH 10FT
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
  • Food industry-approved lubricant within the sintered bush
  • Unique food industry-approved roller coating
  • Dimensionally interchangeable with standard chain
  • ISO standard pin diameter, therefore standard attachments on outer links
  • Available in single and double strand
  • Packaging: 10' per box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Overall Length
    10 ft
  • Chain Number & Pitch
    140 / 1-3/4 in
  • UPC_NO
    673766040551
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought