Motion
140 SYNO RIV 10FT

RENOLD JEFFREY
140 SYNO RIV 10FT

Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #03667180
MFR #140 SYNO RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140 SYNO RIV 10FT

Roller Chain - Standard Series, 140 / 1-3/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #03667180
MFR #140 SYNO RIV 10FT

Mfr description
140 SYNO RIV CH 10FT
  • No lubrication normally required
  • Outside of chain totally dry-to-the-touch
  • Nickel-plated plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    2.0830 in, 52.90 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.6630 in
  • Weight
    4.64 lbs, 6.91 kg
  • Weight per Foot
    4.64 lbs, 6.91 kg/m

Details

  • Application
    Food, Bottling, Packaging, Paper, Textile, Sawmills, Car Assembly
  • Chain Construction
    Riveted
  • Chain Number
    140SYNO
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    American Standard
  • Chain Type
    Self-Lube Chain
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free
  • Series
    Standard
  • Type
    Roller Chain
  • UPC_NO
    673766034758
  • Working Load Capacity
    9000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)