Motion
160HV CONN LINK CP

RENOLD JEFFREY
160HV CONN LINK CP

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667194
MFR #160HV CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160HV CONN LINK CP

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667194
MFR #160HV CONN LINK CP

Mfr description
160HV CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    73.9 mm
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    31.55 mm
  • Link Plate Height
    47.73 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    14.29 mm
  • Pin Length
    2.6990 in, 68.54 mm
  • Pitch
    2 in
  • Plate Height
    0.4650 in
  • Roller Diameter
    28.58 mm
  • Weight
    7.5 lbs, 11.161 kg
  • Weight per Foot
    7.5 lbs, 11.161 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    160HV
  • Chain Number & Pitch
    160 / 2 in
  • Chain Type
    Xtra HV
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Xtra HV
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900939924
  • Working Load Capacity
    12600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)