Motion
160HV1X10 ft RIV

RENOLD JEFFREY
160HV1X10 ft RIV

Roller Chain - Heavy Series, 160 / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667196
MFR #160HV1X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160HV1X10 ft RIV

Roller Chain - Heavy Series, 160 / 2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667196
MFR #160HV1X10 ft RIV

Mfr description
160HV RIV 10FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    68.5 mm
  • Inside Width
    31.55 mm
  • Link Plate Height
    47.73 mm
  • Link Plate Thickness
    7.11 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.27 mm
  • Roller Diameter
    28.58 mm
  • Tensile Strength
    311400 N

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606
  • UPC_NO
    673766040650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)