Motion
160A1SPX10 ft RIV

RENOLD JEFFREY
160A1SPX10 ft RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #03667200
MFR #160A1SPX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160A1SPX10 ft RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #03667200
MFR #160A1SPX10 ft RIV

Mfr description
160 SYNO RIV CH 10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    63.1 mm
  • Inside Width
    31.55 mm
  • Link Plate Height
    48.26 mm
  • Link Plate Thickness
    6.35 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.29 mm
  • Pin Length
    2.4840 in, 63.10 mm
  • Pitch
    2 in
  • Plate Height
    1.4610 in
  • Roller Diameter
    28.58 mm
  • Tensile Strength
    223000 lbs
  • Weight
    10.40 kg, 6.988 lbs
  • Weight per Foot
    6.988 lbs, 10.4 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766040599
  • Working Load Capacity
    11900 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)