Motion
16B-2 BRITISH STD CONN LINK CP

RENOLD JEFFREY
16B-2 BRITISH STD CONN LINK CP

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Steel Material
Mi Item #03667201
MFR #16B-2 BRITISH STD CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
16B-2 BRITISH STD CONN LINK CP

Connecting Link - 16B / 1 in Chain & Pitch, Spring Clip, Steel Material
Mi Item #03667201
MFR #16B-2 BRITISH STD CONN LINK CP

Mfr description
16B-2 BRITISH STD CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    68 mm
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    17.02 mm
  • Link Plate Height
    24 mm
  • Pin Diameter
    8.28 mm
  • Pin Length
    2.6320 in, 66.84 mm
  • Pitch
    1 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6710 in, 17.04 mm
  • Weight
    3.69 lbs, 5.49 kg
  • Weight per Foot
    3.69 lbs, 5.49 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    16B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766036929
  • Working Load Capacity
    4780 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)