Motion
16B-2X10 ft RIV

RENOLD JEFFREY
16B-2X10 ft RIV

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03667203
MFR #16B-2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
16B-2X10 ft RIV

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 2 Strand, 10 ft Length
Mi Item #03667203
MFR #16B-2X10 ft RIV

Mfr description
16B-2 RIV BRITISH STD 10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    17.02 mm
  • Link Plate Height
    21.08 mm
  • Link Plate Thickness
    4.12 mm
  • Overall Length
    10 ft
  • Pin Diameter
    8.28 mm
  • Roller Diameter
    15.88 mm
  • Tensile Strength
    106000 N
  • Transverse Pitch
    31.88 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Manufacturer Upc Number
    673766007288
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766007288
  • Working Load Capacity
    4780 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)