Motion
16B BRITISH STD CONN LINK CP

RENOLD JEFFREY
16B BRITISH STD CONN LINK CP

Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667210
MFR #16B BRITISH STD CONN LINK CP
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
16B BRITISH STD CONN LINK CP

Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667210
MFR #16B BRITISH STD CONN LINK CP

Mfr description
16B BRITISH STD CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.81/each

Specifications

Dimensions

  • Chain Overall Width
    36.1 mm
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    17.02 mm
  • Link Plate Height
    24 mm
  • Link Plate Thickness
    0.1620 in, 4.11 mm
  • Pin Diameter
    8.28 mm
  • Pin Length
    1.3750 in, 34.92 mm
  • Pitch
    1 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6710 in, 17.04 mm
  • Weight
    1.88 lbs, 2.8 kg
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    16B
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    16B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766036868
  • Working Load Capacity
    2810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)