Motion
200HV1X10 ft RIV

RENOLD JEFFREY
200HV1X10 ft RIV

Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03667226
MFR #200HV1X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200HV1X10 ft RIV

Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03667226
MFR #200HV1X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    86.4 mm
  • Inside Width
    37.85 mm
  • Link Plate Height
    59.56 mm
  • Link Plate Thickness
    9.65 mm
  • Overall Length
    10 ft
  • Pin Diameter
    19.85 mm
  • Roller Diameter
    39.67 mm
  • Tensile Strength
    600500 N

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ISO 606
  • UPC_NO
    6623900758518

Overview

Mfr description
200HV RIV CHAIN
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought