Motion
20B-2 BRITISH STD CONN LINK SC

RENOLD JEFFREY
20B-2 BRITISH STD CONN LINK SC

Connecting Link - 20B / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03667229
MFR #20B-2 BRITISH STD CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
20B-2 BRITISH STD CONN LINK SC

Connecting Link - 20B / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #03667229
MFR #20B-2 BRITISH STD CONN LINK SC

Mfr description
20B-2 BRITISH STD CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    76.7 mm
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    19.56 mm
  • Link Plate Height
    26.42 mm
  • Pin Diameter
    10.19 mm
  • Pin Length
    3.0220 in, 76.76 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.1880 in
  • Roller Diameter
    19.05 mm
  • Weight
    7.78 kg, 5.23 lbs
  • Weight per Foot
    5.23 lbs, 7.78 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    20B-2
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    20B-2 BRITISH STD CONN LINK SC
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    20B
  • Standards Met
    BS 228, DIN 8187, ISO 606B
  • Type
    Connecting Link
  • UPC_NO
    673766043019
  • Working Load Capacity
    7430 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)