Motion
20B2X10 ft RIV

RENOLD JEFFREY
20B2X10 ft RIV

Roller Chain - British Standard Series, 20B / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #03667231
MFR #20B2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
20B2X10 ft RIV

Roller Chain - British Standard Series, 20B / 1-1/4 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #03667231
MFR #20B2X10 ft RIV

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    19.56 mm
  • Link Plate Height
    26.42 mm
  • Link Plate Thickness
    4.62 mm
  • Overall Length
    10 ft
  • Pin Diameter
    10.19 mm
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    170000 lbs
  • Transverse Pitch
    36.45 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Manufacturer Upc Number
    673766007493
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to +60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766007493
  • Working Load Capacity
    7430 lb

Overview

Mfr description
20B-2 RIV BRITISH STD 10 FT BOX
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought