Motion
GY24B2X10 ft RIV

RENOLD JEFFREY
GY24B2X10 ft RIV

Synergy® Roller Chain - British Standard Series, 24B / 1-1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #03667250
MFR #GY24B2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
GY24B2X10 ft RIV

Synergy® Roller Chain - British Standard Series, 24B / 1-1/2 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #03667250
MFR #GY24B2X10 ft RIV

Mfr description
24B-2 SYNERGY RIV 10FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    25.40 mm
  • Link Plate Height
    33.40 mm
  • Link Plate Thickness
    6.10 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.63 mm
  • Pin Length
    3.9880 in, 101.29 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    25.40 mm
  • Roller Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    280000 N
  • Transverse Pitch
    48.36 mm
  • Weight
    14.8 kg, 9.945 lbs
  • Weight per Foot
    9.945 lbs, 14.8 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    24B-2
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Manufacturer Catalog Number
    GY24B2X10 ft RIV
  • Manufacturer Upc Number
    673766000418
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766000418
  • Working Load Capacity
    10270 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)