Motion
25 304SS CONN LINK SC

RENOLD JEFFREY
25 304SS CONN LINK SC

Connecting Link - 25 / 1/4 in Pitch, Stainless Steel Material
MI ITEM #03667265
MFR #25 304SS CONN LINK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
25 304SS CONN LINK SC

Connecting Link - 25 / 1/4 in Pitch, Stainless Steel Material
MI ITEM #03667265
MFR #25 304SS CONN LINK SC

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in

Details

  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Standards Met
    ANSI
  • UPC_NO
    673766042395

Overview

Mfr description
25 304SS CONN LINK SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought