Motion
28B BRITISH STD CONN LINK CP

RENOLD JEFFREY
28B BRITISH STD CONN LINK CP

Connecting Link - 28B / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667269
MFR #28B BRITISH STD CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
28B BRITISH STD CONN LINK CP

Connecting Link - 28B / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667269
MFR #28B BRITISH STD CONN LINK CP

Mfr description
28B BRITISH STD CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    65.1 mm
  • Chain Size & Pitch
    28B / 1-3/4 in
  • Inside Width
    30.99 mm
  • Link Plate Height
    41.68 mm
  • Link Plate Thickness
    0.3000 in, 7.62 mm
  • Pin Diameter
    15.9 mm
  • Pin Length
    2.5290 in, 64.23 mm
  • Pitch
    1-3/4 in
  • Plate Height
    0.6300 in
  • Roller Diameter
    27.94 mm
  • Weight
    9.32 kg, 6.26 lbs
  • Weight per Foot
    6.26 lbs, 9.32 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    28B
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    28B
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    673766004270
  • Working Load Capacity
    7650 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)