Motion
28B1X10 ft RIV

RENOLD JEFFREY
28B1X10 ft RIV

Roller Chain - British Standard Series, 28B / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667271
MFR #28B1X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
28B1X10 ft RIV

Roller Chain - British Standard Series, 28B / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667271
MFR #28B1X10 ft RIV

Mfr description
28B RIV BRITISH STD 10 FT BOX
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    30.99 mm
  • Link Plate Height
    37.08 mm
  • Link Plate Thickness
    7.62 mm
  • Overall Length
    10 ft
  • Pin Diameter
    15.90 mm
  • Roller Diameter
    27.94 mm
  • Tensile Strength
    200000 N

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Manufacturer Upc Number
    673766004317
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766004317
  • Working Load Capacity
    7650 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)