Motion
32B BRITISH STAND CONN LK CP

RENOLD JEFFREY
32B BRITISH STAND CONN LK CP

Connecting Link - 32B / 2 in Chain & Pitch, Carbon Steel Material
Mi Item #03667273
MFR #32B BRITISH STAND CONN LK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
32B BRITISH STAND CONN LK CP

Connecting Link - 32B / 2 in Chain & Pitch, Carbon Steel Material
Mi Item #03667273
MFR #32B BRITISH STAND CONN LK CP

Mfr description
32B BRITISH STAND CONN LK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.498 in
  • Chain Size & Pitch
    32B / 2 in
  • Inside Width
    1.220 in
  • Link Plate Height
    1.665 in
  • Pin Diameter
    0.702 in
  • Roller Diameter
    1.150 in

Details

  • Chain Number & Pitch
    32B / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    673766004362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)