Motion
35-3R100 ft RIV

RENOLD JEFFREY
35-3R100 ft RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 3 Strand, 100 ft Length
MI ITEM #03667278
MFR #35-3R100 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35-3R100 ft RIV

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 3 Strand, 100 ft Length
MI ITEM #03667278
MFR #35-3R100 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-3 RIV 100FT REEL 3200LK
  • Priced by the foot, 100ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    3
  • Overall Length
    100 ft
  • Inside Width
    3/8 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Chain Overall Width
    1.269 in
  • Roller Diameter
    0.200 in
  • Standards Met
    ANSI
  • Working Load Capacity
    1200 lb
  • Tensile Strength
    5280 lbs
  • Transverse Pitch
    0.399 in
  • Chain Number & Pitch
    35 / 3/8 in
  • UPC_NO
    6623900530848
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought