Motion
35-4 CONN LINK SC

RENOLD JEFFREY
35-4 CONN LINK SC

Connecting Link - 35 / 3/8 in Pitch, Carbon Steel Material
Mi Item #03667279
MFR #35-4 CONN LINK SC
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35-4 CONN LINK SC

Connecting Link - 35 / 3/8 in Pitch, Carbon Steel Material
Mi Item #03667279
MFR #35-4 CONN LINK SC

Mfr description
35-4 CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/each

Specifications

Dimensions

  • Chain Overall Width
    1.665 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.184 in
  • Link Plate Height
    0.356 in
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    6623900530855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)