Motion
35-4 OL
Offset Link - 35 / 3/8 in Chain & Pitch, Bushed, Steel Material
Mi Item #03667280
MFR #35-4 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 35 / 3/8 in Chain & Pitch, Bushed, Steel Material
Mi Item #03667280
MFR #35-4 OL

Mfr description
35-4 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.665 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.184 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    12 mm
  • Pitch
    3/8 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    0.200 in
  • Roller Width
    4.68 mm
  • Transverse Pitch
    0.399 in
  • Weight
    0.35 kg
  • Weight per Foot
    0.35 kg/m

Details

  • Chain Construction
    Bushed
  • Chain Number
    35-4
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Simplex
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    35-4 OL
  • Material
    Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    6623900530862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)