Motion
35-4 X 10 ft RIV

RENOLD JEFFREY
35-4 X 10 ft RIV

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 4 Strand, Steel Material, 10 ft Length
Mi Item #03667281
MFR #35-4 X 10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35-4 X 10 ft RIV

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 4 Strand, Steel Material, 10 ft Length
Mi Item #03667281
MFR #35-4 X 10 ft RIV

Mfr description
35-4 RIV 10FT BOX 320LK
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.665 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.049 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    1.7760 in, 45.10 mm
  • Pitch
    3/8 in
  • Plate Height
    2.8500 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.1840 in, 4.68 mm
  • Tensile Strength
    7040 lbs
  • Transverse Pitch
    0.399 in
  • Weight
    1.8 kg, 1.21 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    35-4
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    6623900530879
  • Working Load Capacity
    1580 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)