Motion
35 HYDRO SERVICE CONN LK SC

RENOLD JEFFREY
35 HYDRO SERVICE CONN LK SC

Connecting Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material, Zinc Plated Finish
MI ITEM #03667282
MFR #35 HYDRO SERVICE CONN LK SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35 HYDRO SERVICE CONN LK SC

Connecting Link - 35 / 3/8 in Pitch, Cottered, Carbon Steel Material, Zinc Plated Finish
MI ITEM #03667282
MFR #35 HYDRO SERVICE CONN LK SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    12 mm
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    4.68 mm
  • Link Plate Height
    9.05 mm
  • Pin Diameter
    3.59 mm
  • Roller Diameter
    5.08 mm

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    35 / 3/8 in
  • Finish Coating
    Zinc Plated
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    6623900752936

Overview

Mfr description
35 HYDRO SERVICE CONN LK SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought