Motion
35A1HSS12I

RENOLD JEFFREY
35A1HSS12I

Offset Link - 35 / 3/8 in Pitch, Cottered, Stainless Steel Material
Mi Item #03667283
MFR #35A1HSS12I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
35A1HSS12I

Offset Link - 35 / 3/8 in Pitch, Cottered, Stainless Steel Material
Mi Item #03667283
MFR #35A1HSS12I

Mfr description
35 HYDRO SERVICE OFFSET LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    12 mm
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    4.68 mm
  • Link Plate Height
    9.05 mm
  • Link Plate Thickness
    1.3 mm
  • Pin Diameter
    3.59 mm
  • Roller Diameter
    5.08 mm

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Hydro-Service
  • Standards Met
    ANSI
  • UPC_NO
    6623900752943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)