Motion
5V1099

TB WOODS
5V1099

V-belt Sheave and Pulley - 5V Belt Section, 9 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #03667292
MFR #5V1099
Price$1,286.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5V1099

V-belt Sheave and Pulley - 5V Belt Section, 9 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #03667292
MFR #5V1099

Mfr description
5V10.9X9-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,286.78/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1 to 3-15/16 in
  • Face Width  
    6.5000 in
  • Length Through Bore  
    3.6250 in
  • Outside Diameter  
    10.9000 in
  • Pitch Diameter
    10.9 in
  • Weight
    73.3 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672061070
  • Material
    Cast Iron
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672061070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)