Motion
40-2 RIV 100FT

RENOLD JEFFREY
40-2 RIV 100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Steel Material, 100 ft Length
Mi Item #03667297
MFR #40-2 RIV 100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40-2 RIV 100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 2 Strand, Steel Material, 100 ft Length
Mi Item #03667297
MFR #40-2 RIV 100FT

Mfr description
40-2 RIV 100FT REEL 2400LK
  • Solid roller, solid bush
  • End-softened pins for easy disassembly
  • High waist plate shape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.3090 in, 7.84 mm
  • Link Plate Thickness
    0.0610 in, 1.55 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    1.2130 in, 30.80 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5750 in
  • Roller Width
    0.3090 in, 7.85 mm
  • Weight
    1.2 kg, 0.806 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    6623900531890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)