Motion
40A1VNX10 ft RIV

RENOLD JEFFREY
40A1VNX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667324
MFR #40A1VNX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
40A1VNX10 ft RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03667324
MFR #40A1VNX10 ft RIV

Mfr description
40 RIV NICKEL PLATE 10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    16.4 mm
  • Inside Width
    7.85 mm
  • Link Plate Height
    12.07 mm
  • Link Plate Thickness
    1.55 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.98 mm
  • Roller Diameter
    7.92 mm
  • Tensile Strength
    13900 N

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900532644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)