Motion
50-2 CONN LINK CP

RENOLD JEFFREY
50-2 CONN LINK CP

Connecting Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667339
MFR #50-2 CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50-2 CONN LINK CP

Connecting Link - 50 / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #03667339
MFR #50-2 CONN LINK CP

Mfr description
50-2 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    38.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    14.6 mm
  • Pin Diameter
    5.08 mm
  • Pin Length
    1.5120 in, 38.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    10.16 mm
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1.98 kg, 1.33 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    50-2
  • Standards Met
    ANSI, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900533955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)