Motion
50 CP 10FT

RENOLD JEFFREY
50 CP 10FT

Roller Chain - Standard Series, 50 / 5/8 in, Cottered, 1 Strand, Steel Material, 10 ft Length
MI ITEM #03667348
MFR #50 CP 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 CP 10FT

Roller Chain - Standard Series, 50 / 5/8 in, Cottered, 1 Strand, Steel Material, 10 ft Length
MI ITEM #03667348
MFR #50 CP 10FT

Mfr description
50 COT 10FT BOX 192 LK
  • Solid roller, solid bush
  • End-softened pins for easy disassembly
  • High waist plate shape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8030 in, 20.39 mm
  • Pitch
    5/8 in
  • Plate Height
    0.9500 in
  • Roller Width
    0.3700 in, 9.40 mm
  • Weight
    1 kg, 0.672 lbs
  • Weight per Foot
    0.672 lbs, 1 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    6623900750055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)