Specifications
Dimensions
- Overall Length50 ft
Details
- Chain ConstructionCottered
- Chain Number & Pitch80 / 1 in
- Measurement StandardImperial
- Product TypeRoller Chain
- SeriesStandard
- UPC_NO673766042517
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)