Motion
80H-3 HEAVY CONN LINK CP

RENOLD JEFFREY
80H-3 HEAVY CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #03667421
MFR #80H-3 HEAVY CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80H-3 HEAVY CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #03667421
MFR #80H-3 HEAVY CONN LINK CP

Mfr description
80H-3 HEAVY CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.99 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.31 in
  • Pitch
    1 in
  • Roller Diameter
    0.630 in
  • Roller Width
    0.6200 in, 15.75 mm

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    80H-3
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80H-3 HEAVY CONN LINK CP
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    80H
  • Standards Met
    ANSI B29.1M
  • Type
    Connecting Link
  • UPC_NO
    673766042081
  • Working Load Capacity
    8250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)