Motion
BL1034R50
Leaf Chain - 3 x 4 Lacing, 31.75 mm Pitch, 244000 N Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #03667458
MFR #BL1034R50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 3 x 4 Lacing, 31.75 mm Pitch, 244000 N Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #03667458
MFR #BL1034R50

Mfr description
BL1034 RIV 50FT REEL 480LK
  • 50 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    244000 N
  • Lacing
    3 x 4
  • Length per 100 Pitch
    3175 mm
  • Link Plate Height  
    38.60 mm
  • Link Plate Thickness  
    4.88 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    11.10 mm
  • Pitch  
    31.75 mm

Details

  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI B29.8, DIN 8152, ISO 4347, NFE 26107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)