Motion
BL646R100
Leaf Chain - 4 x 6 Lacing, 19.05 mm Pitch, 126000 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #03667550
MFR #BL646R100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 4 x 6 Lacing, 19.05 mm Pitch, 126000 N Breaking Strength, 100 ft Overall Length, Steel Material
Mi Item #03667550
MFR #BL646R100

Mfr description
BL646 RIV 100FT REEL 1600LK
  • 100 ft Box
  • Priced per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    126000 N
  • Lacing
    4 x 6
  • Length per 100 Pitch
    1905 mm
  • Link Plate Height  
    36.50 mm
  • Link Plate Thickness  
    3.23 mm
  • Overall Length
    100 ft
  • Pin Diameter  
    7.93 mm
  • Pitch  
    19.05 mm

Details

  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI B29.8, DIN 8152, ISO 4347, NFE 26107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)