Motion
BL666R50
Leaf Chain - 6 x 6 Lacing, 19.05 mm Pitch, 190000 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #03667555
MFR #BL666R50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 6 x 6 Lacing, 19.05 mm Pitch, 190000 N Breaking Strength, 50 ft Overall Length, Steel Material
MI ITEM #03667555
MFR #BL666R50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    190000 N
  • Lacing
    6 x 6
  • Length per 100 Pitch
    1905 mm
  • Link Plate Height  
    43 mm
  • Link Plate Thickness  
    3.23 mm
  • Overall Length
    50 ft
  • Pin Diameter  
    7.93 mm
  • Pitch  
    19.05 mm

Details

  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI B29.8, DIN 8152, ISO 4347, NFE 26107

Overview

Mfr description
BL666 RIV 50FT REEL 800LK
  • 50 ft Box
  • Priced per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text