Overview
Mfr description
BL866 CONN LINK
Specifications
- Lacing6 x 6
- Pitch
- Pin Diameter
- Link Plate Height
- Link Plate Thickness
- Length per 100 Pitch2540 mm
- Breaking Strength285000 N
- MaterialSteel
- Standards MetANSI B29.8, DIN 8152, ISO 4347, NFE 26107
- Product TypeLeaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data