1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
1002518S26I
1002518S26I - C2050-2 CONN LINK / C2050-2
MI ITEM #
03667601
MFR #
1002518S26I
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY 1002518S26I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
1002518S26I
1002518S26I - C2050-2 CONN LINK / C2050-2
MI ITEM #
03667601
MFR #
1002518S26I
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
C2050-2 CONN LINK
Specifications
Chain Pitch
1-1/4 in
Length
3.35
Specifications Met
ANSI
Pin Diameter
0.2 in
Pin Length
0.859 in
Weight
0.15
Width
3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data