Motion
MUCST208NP
Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #03667735
MFR #MUCST208NP
Price$516.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
Mi Item #03667735
MFR #MUCST208NP

Mfr description
MUCST208NP 40MM TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$516.66/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Length
    144.5 mm
  • Slot Spacing  
    82.6 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCST208NP
  • Manufacturer Upc Number
    0808250318674
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2540 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCST200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250318674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)