Motion
TB1628
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #03667790
MFR #TB1628
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #03667790
MFR #TB1628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB1628 BUSHING

Specifications

  • Bearing Material
    Oil-Impregnated Bronze
  • Inside Diameter
  • Outside Diameter
  • Plug Type
    No Plugs
  • Maximum PV Value
    10000
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    Mil-B-5687C
  • UPC_NO
    781711135310
  • Weight
    112 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought