Motion
PLB68M50R 50MM P RLR BRG

LINK-BELT
PLB68M50R 50MM P RLR BRG

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #03667810
MFR #PLB68M50R 50MM P RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M50R 50MM P RLR BRG

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #03667810
MFR #PLB68M50R 50MM P RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    69.85 mm
  • Base Width
    69.8 mm
  • Bolt Center Diameter
    7.3800 to 7.8800 in
  • Bolt Center To Center Length
    187.3 to 200 mm
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Housing Dimensions
    9.6300 x 3.8800 x 5.2500 in
  • Housing Width
    3.8800 in
  • Inside Diameter
    1.9685 in, 50 mm
  • Length
    9.6300 in, 244.60 mm
  • Max Bolt Hole Spacing
    7.8800 in
  • Min Bolt Hole Spacing
    7.3800 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Length  
    244.50 mm
  • Overall Width
    3.8750 in
  • Shaft Diameter
    1.9685 in, 50 mm
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    18 lbs
  • Width
    3.8800 in, 98.55 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H311
  • Additional Details
    Powder Coated Housing | Relubricatable | C3 Radial Clearance
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Bronze
  • Cage Type
    Bronze
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    Split-housed Pillow Blocks
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    187.44 to 200.15 mm
  • Dynamic Load Capacity
    27000 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Triple-Ring Metal Labyrinth Seal
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing Construction
    Split
  • Housing ID
    PLB68M50R02
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt | SAF Style
  • Includes
    Grease Fitting, Triple-Ring Metal Labyrinth Seal
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PLB68M50R
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    5000 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    27000 lbf
  • Radial Static Load Capacity
    32500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22211LB
  • Replacement End Cap
    LB69326R
  • Replacement Seal
    LB69M503R
  • Replacement Thrust Collar
    69244
  • Retainer Material
    Bronze
  • Retainer Type
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Metal
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    32500 lbf
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327440947

Overview

Mfr description
PLB68M50R PILLOWBLK P-LB68M50R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought