Motion
P2B-IP-050MR

DODGE
P2B-IP-050MR

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03667815
MFR #P2B-IP-050MR
Price$746.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-050MR

Pillow Block Roller Bearing Unit - 50 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #03667815
MFR #P2B-IP-050MR

Mfr description
P2B-IP-050MR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$746.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.0630 to 6.4380 in
  • Bore Diameter  
    50 mm
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200, LD-30

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782475465712
  • Material
    049986
  • Max Rpm
    3520 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22210
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    24000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475465712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)