Motion
65508
Socket Wrench Set - Imperial Measurement System, 3/8 in Drive Size, Number of Sockets: 9 PC
Mi Item #03667834
MFR #65508
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Wrench Set - Imperial Measurement System, 3/8 in Drive Size, Number of Sockets: 9 PC
Mi Item #03667834
MFR #65508

Mfr description
65508 COMPLETE 20-PIECE 3/8"DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.27/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    7/8 in
  • Min Size
    3/8 in
  • Socket Sizes
    1/2 (6-Point Deep Socket) in 1/2 (6-Point Socket) in 11/16 (12-Point Socket) in 11/16 (6-Point Deep Socket) in 13/16 (12-Point Socket) in 13/16 (6-Point Deep Socket) in 3/4 (12-Point Socket) in 3/4 (6-Point Deep Socket) in 3/8 (6-Point Deep Socket) in 3/8 (6-Point Socket) in 5/8 (12-Point Socket) in 5/8 (6-Point Deep Socket) in 7/16 (6-Point Deep Socket) in 7/16 (6-Point Socket) in 7/8 (12-Point Socket) in 9/16 (6-Point Deep Socket) in 9/16 (6-Point Socket) in

Details

  • Included Accessories
    (2) 1-3/4" and 3" Long Extensions, Hinged Metal Box, Ratchet
  • Measurement System
    Imperial
  • Number Of Pieces
    20
  • Number of Sockets
    9 PC
  • UPC_NO
    092644655081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)