Overview
Mfr description
FC1M-0750N FLOW CONTROL 3/4"
- DMIC’s updated FC1M is now U.S. made in buyer’s choice of domestic port thread, for stock delivery in most cases
- Dual taper needle design provides fine metering at low flows and rapid response at higher flows
- Color calibrated design simplifies adjustment
- DMIC’s color-coded design facilitates initial calibration, system documentation, and restoration of correct settings if required
- Brass body rated to 2,000 psi maximum (1" size rated for 500 psi)
- Integral 5 psi poppet check valve provides free return flow
- Optional security knob (append suffix ‘/LHS’) permanently fixes valve flow setting for tamper resistance
- For OEM production quantities, optional “fine” needle profile available
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data