Motion
FHS4M4B-103

ZSI-FOSTER INC
FHS4M4B-103

Hydraulic Socket - Brass Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 1200 psi psi, 1/2 in Body Size, EPDM Seal
Mi Item #03667888
MFR #FHS4M4B-103
Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
FHS4M4B-103

Hydraulic Socket - Brass Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 1200 psi psi, 1/2 in Body Size, EPDM Seal
Mi Item #03667888
MFR #FHS4M4B-103

Mfr description
FHS4M4B-103 BRASS COUPLER EP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.52/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.580 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    4800 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Seal Material
    EPDM
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    1200 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)