Motion
2801258
Indexable Grooving or Cut-Off Toolholder, MAHR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #03667978
MFR #2801258
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, MAHR Toolholder Style, Right Hand Cut Cutting Direction
Mi Item #03667978
MFR #2801258

Mfr description
2801258 MAHR 25.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    MAHR 25.4
  • Internal Or External Cutting
    External
  • Series
    Modular-Grip
  • Toolholder Style
    MAHR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)