Motion
MB2-14

WARNER
MB2-14

MB2, 1 - 20 in-oz Torque, 0.9 x 10-3 oz-in/sec^2 Inertia, 3600 RPM, 0.25 in Bore
Mi Item #03667979
MFR #MB2-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MB2-14

MB2, 1 - 20 in-oz Torque, 0.9 x 10-3 oz-in/sec^2 Inertia, 3600 RPM, 0.25 in Bore
Mi Item #03667979
MFR #MB2-14

Mfr description
MB2-14 1-1/4" SHAFT MAG BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.250 in

Details

  • Brake Type
    Permanent Magnet
  • Manufacturer Upc Number
    786582563798
  • UPC_NO
    786582563798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)