Motion
PT3U2M45JH4C5

LINK-BELT
PT3U2M45JH4C5

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03668032
MFR #PT3U2M45JH4C5
Price$725.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U2M45JH4C5

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03668032
MFR #PT3U2M45JH4C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$725.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bore Diameter
    45 mm
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Weight
    5 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327474966
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Series
    200
  • UPC_NO
    662327474966

Overview

Mfr description
PT3U2M45JH4C5 PILLOWBLK PT3U2M45JH/4C/5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought