Specifications
Dimensions
- Belt Length7-3/8 in
- Belt Width3 in
Details
- Abrasive TypeNon-Woven
- ApplicationBlending, Deburring, Finishing, Polishing
- GradeMedium
- UPC_NO0616026900929
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)