Specifications
Dimensions
- Length10 ft 3 in
- Thickness0.035 in
- Width3/4 in
Details
- Back MaterialAlloy Steel
- Constant Or Variable PitchVariable
- Cutting Edge TypeToothed
- Cutting MaterialBi-Metal
- Flexible BackFlexible Back
- Tpi5 to 8
- Usage TypeStationary Band Saw
Help us improve this product