Motion
6314-2RS1/C3GJN

SKF
6314-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #03668292
MFR #6314-2RS1/C3GJN
Price$639.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314-2RS1/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #03668292
MFR #6314-2RS1/C3GJN

Mfr description
6314-2RS1 C3 GJN BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$639.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.98 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6314-2RS1 C3 GJN BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6314-2RS1/C3GJN Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 35 mm width.
  • Manufacturer Catalog Number
    6314-2RS1/C3GJN
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24954 lbf
  • Radial Static Load Capacity
    15287 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571577036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)