Motion
C85N25-250
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #03668416
MFR #C85N25-250
List Price$67.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #03668416
MFR #C85N25-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.93/each for your price

Overview

Mfr description
C85N25-250 CYLINDER, ISO, DBL ACTING
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Specifications

  • Series
    C85
  • Bore Diameter
    25 mm
  • Country of Origin
    CZ
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPP
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Standards Met
    ISO
  • Overall Length
    387 mm
  • Port Thread Standard
    BSPP
  • Mounting Type
    Clevis
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    +0.08 MPa
  • Port Gender
    Female
  • Rod - Thread Size
    M10x1.25 Male ISO
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought