Motion
ETP-15/16

ZERO MAX
ETP-15/16

Keyless Bushing - ETP-CLASSIC Series, 0.9375 in ID, 34 mm OD
MI ITEM #03668437
MFR #ETP-15/16
Price$270.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-15/16

Keyless Bushing - ETP-CLASSIC Series, 0.9375 in ID, 34 mm OD
MI ITEM #03668437
MFR #ETP-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.50/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    0.9375 in
  • Hub Contact Pressure
    170 N/mm²
  • Outside Diameter  
    34 mm
  • Overall Length
    44 mm
  • Screw Size
    M5
  • Weight
    0.44 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    3305 lbf

Overview

Mfr description
ETP 15/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought